Camillo 1 Light Outdoor Pendant Textured Black IP44

Order Code: ZT4907665S

£159.99 Inc VAT (20%)


Description

Camillo 1 Light Outdoor Pendant Textured Black IP44 | Features: Finish: Textured Black | Material: Aluminium Clear Seeded Glass | IP Rating: IP44 | Height: 37.5cm | Min Height: 49.5cm | Max Height: 140.8cm | Diameter: 15.2cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 2.9kg | Wattage (max) : 60W

See full description
Specifications for Camillo 1 Light Outdoor Pendant Textured Black IP44
  • Material
    Aluminium
    Clear Seeded Glass
  • Bulb Included
    No
  • Diameter
    15.2cm
  • Max Height
    140.8cm
  • Product Type
    Outdoor Pendant
  • Finish
    Textured Black
  • Maximum Wattage
    60W
  • IP Rating
    IP44
  • Lamp Type
    E27
  • Weight
    2.9kg
  • Min Height
    49.5cm
  • No. of Lamps
    1
  • Height
    37.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome