Cape Cod 1 Light Outdoor Flush Ceiling Lantern Sienna Bronze, E27

Order Code: ZT3322142S

£163.99 Inc VAT (20%)


Description

Cape Cod 1 Light Outdoor Flush Ceiling Lantern Sienna Bronze, E27 | Description: Cape Cods classic onion lantern design conveys classic New England style. The solid brass construction and clear seedy glass add vintage appeal. Available in different styles and sizes, you can choose the best fitting for your outdoor area. The classic design of the fitting gives a vintage ambiance, and is ideal for any cottage-style old fashioned outdoor setting. This fitting can be mounted as a pendant or a flush fitting. | Features: Finish: Sienna Bronze, IP Rating: IP23, Height (cm) : 22.9, Width (cm) : 17.8, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 2, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Cape Cod 1 Light Outdoor Flush Ceiling Lantern Sienna Bronze, E27
  • Height
    22.9cm
  • Class
    1 (Earthed)
  • Weight
    2kg
  • Finish
    Sienna Bronze
  • Width
    17.8cm
  • Lamp Type
    E27
  • Bulb Included
    No
  • IP Rating
    IP23
  • Maximum Wattage
    60W
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome