Chapel 1 Light Outdoor Flush Ceiling Lantern Black IP44, E27

Order Code: ZT3319571S

£199.99 Inc VAT (20%)


Description

Chapel 1 Light Outdoor Flush Ceiling Lantern Black IP44, E27 | Description: Simple yet classic lines are the trademark of this wall/ceiling flush mount. Manufactured from die-cast aluminium with a black finish. Also available in this range, Up wall lantern, Mini Pedestal, Mini up wall lantern, Mini down wall lantern, Midi lamp post, Half lantern, Twin lamp post, Down wall lantern, Pedestal, Pillar, Half lantern, Mini Pedestal, and Mini pillar. | Features: Finish: Black, IP Rating: IP44, Height (cm) : 30, Width (cm) : 30, Projection (cm) : 16.5, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 2.1, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Chapel 1 Light Outdoor Flush Ceiling Lantern Black IP44, E27
  • Class
    1 (Earthed)
  • Finish
    Black
  • Height
    30cm
  • IP Rating
    IP44
  • Weight
    2.1kg
  • Product Type
    Outdoor Ceiling Lantern
  • No. of Lights
    1
  • Projection
    16.5cm
  • Bulb Included
    No
  • Maximum Wattage
    100
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome