Chelsea 1 Light Outdoor Ceiling Chain Lantern Copper IP44, E27

Order Code: ZT3320648S

£1,099.99 Inc VAT (20%)
£1,199.998% off


Description

Chelsea 1 Light Outdoor Ceiling Chain Lantern Copper IP44, E27 | Description: The classic style of this chain lantern is fabricated by hand from copper and will naturally patina over time. Supplied with clear polycarbonate lens. Also available in this range; Lantern Head Only, Pedestal Lantern, Lantern Head Only, Pedestal Lantern, Half Lantern, Half Lantern, Wall Lantern, Wall Lantern, Wall Lantern and Lamp Post. | Features: Finish: Copper, IP Rating: IP44, Height (cm) : 95, Width (cm) : 25, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100

See full description
Specifications for Chelsea 1 Light Outdoor Ceiling Chain Lantern Copper IP44, E27
  • Maximum Wattage
    100W
  • IP Rating
    IP44
  • Width
    25cm
  • Number of Lights
    1
  • Lamp Type
    E27
  • Wattage
    100
  • Finish
    Copper
  • Product Type
    Outdoor Ceiling Lantern
  • Height
    95cm