Chelsea Harbor 1 Light Outdoor Ceiling Pendant Light Storm Cloud, E27

Order Code: ZT3324738S

£169.99 Inc VAT (20%)


Description

Chelsea Harbor 1 Light Outdoor Ceiling Pendant Light Storm Cloud, E27 | Description: This traditional, industrial coastal looking chain lantern is made to look like the work lanterns seen harbour side in the 1940s and 1950s. Hand made from aluminium material and panted in a storm cloud grey finish. Featuring mouth blown bubbled glass to add to the authentic look. Also available in this range; Flush Mount, and Wall Lantern. | Features: Finish: Storm Cloud, IP Rating: IP23, Height (cm) : 52, Width (cm) : 14.6, Min Drop (cm) : 59, Max Drop (cm) : 211.4, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 10.5, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Chelsea Harbor 1 Light Outdoor Ceiling Pendant Light Storm Cloud, E27
  • Lamp Type
    E27
  • Maximum Wattage
    100W
  • Min Drop
    59cm
  • Class
    1 (Earthed)
  • Max Drop
    211.4cm
  • IP Rating
    IP23
  • Number of Lights
    1
  • Finish
    Storm Cloud
  • Weight
    10.5kg
  • Wattage
    100
  • Width
    14.6cm
  • Height
    52cm
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome