Chelsea Harbor 2 Light Outdoor Flush Ceiling Light Storm Cloud IP44, E27

Order Code: ZT3324519S

£199.99 Inc VAT (20%)


Description

Chelsea Harbor 2 Light Outdoor Flush Ceiling Light Storm Cloud IP44, E27 | Description: This traditional, industrial coastal looking flush mount is made to look like the work lanterns seen harbour side in the 1940s and 1950s. Hand made from aluminium material and panted in a storm cloud grey finish. Featuring mouth blown bubbled glass to add to the authentic look. Also available in this range; Wall Lantern, and Chain Lantern. | Features: Finish: Storm Cloud, IP Rating: IP44, Height (cm) : 14.9, Width (cm) : 27.9, No. of Lights: 2, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 2.3, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Chelsea Harbor 2 Light Outdoor Flush Ceiling Light Storm Cloud IP44, E27
  • Bulb Included
    No
  • Weight
    2.3kg
  • Height
    14.9cm
  • Maximum Wattage
    60W
  • Width
    27.9cm
  • IP Rating
    IP44
  • Lamp Type
    E27
  • No. of Lights
    2
  • Finish
    Storm Cloud
  • Class
    1 (Earthed)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome