Chicago 1 Light Small Outdoor Ceiling Chain Lantern Rusty Bronze Patina IP44, E27

Order Code: ZT3315687S

£109.99 Inc VAT (20%)


Description

Chicago 1 Light Small Outdoor Ceiling Chain Lantern Rusty Bronze Patina IP44, E27 | Description: A classic small ceiling chain in turn of the century style, made from clear textured blown glass and hand finished rusty bronze patina. Also available in this range, 1lt small wall lantern, 1lt medium wall lantern, 4lt large wall lantern, small pedestal, large pedestal, 1lt small wall lantern, 1lt medium wall lantern, 4lt large wall lantern, small pillar and medium lamp-post. | Features: Finish: Rusty Bronze Patina, IP Rating: IP44, Height (cm) : 43.5, Width (cm) : 23.5, Min Drop (cm) : 51, Max Drop (cm) : 151, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 2.4, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Chicago 1 Light Small Outdoor Ceiling Chain Lantern Rusty Bronze Patina IP44, E27
  • Max Drop
    151cm
  • Class
    1 (Earthed)
  • Maximum Wattage
    100
  • Height
    43.5cm
  • Finish
    Rusty Bronze Patina
  • Weight
    2.4kg
  • No. of Lights
    1
  • Product Type
    Outdoor Ceiling Light
  • Width
    23.5cm
  • IP Rating
    IP44
  • Bulb Included
    No
  • Min Drop
    51cm
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome