Chicago Outdoor Pendant Ceiling Light Textured Black, IP44

Order Code: ZT3315690S

£149.99 Inc VAT (20%)


Description

Chicago Outdoor Pendant Ceiling Light Textured Black, IP44 | Features: Finish: Textured Black | Material: Aluminium, Clear Seeded Glass | IP Rating: IP44 | Height: 43.5cm | Min Height: 51cm | Max Height: 151cm | Width: 23.5cm | Diameter: 23.5cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 60W

See full description
Specifications for Chicago Outdoor Pendant Ceiling Light Textured Black, IP44
  • Finish
    Textured Black
  • Width
    23.5cm
  • Lamp Type
    E27
  • Min Height
    51cm
  • Bulb Included
    No
  • Maximum Wattage
    60W
  • Height
    43.5cm
  • IP Rating
    IP44
  • No. of Lamps
    1
  • Max Height
    151cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome