Cleveland Outdoor Pendant Ceiling Light Weathered Bronze, IP44

Order Code: ZT3318712S

£133.99 Inc VAT (20%)


Description

Cleveland Outdoor Pendant Ceiling Light Weathered Bronze, IP44 | Features: Finish: Weathered Bronze | Material: Aluminium, Clear Seeded Glass | IP Rating: IP44 | Height: 38.4cm | Min Height: 45.2cm | Max Height: 141.2cm | Width: 18.5cm | Diameter: 18.5cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 60W

See full description
Specifications for Cleveland Outdoor Pendant Ceiling Light Weathered Bronze, IP44
  • Lamp Type
    E27
  • Max Height
    141.2cm
  • Width
    18.5cm
  • Min Height
    45.2cm
  • Bulb Included
    No
  • No. of Lamps
    1
  • Finish
    Weathered Bronze
  • Maximum Wattage
    60W
  • IP Rating
    IP44
  • Height
    38.4cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome