Colour Switching Fire Rated Downlight 70mm Cutout 500LM 6W 3000-4000-5000K 38 Beam Dimmable 83LM/W White

Order Code: ZT3324520S

£29.99 Inc VAT (20%)


Description

Colour Switching Fire Rated Downlight 70mm Cutout 500LM 6W 3000-4000-5000K 38 Beam Dimmable 83LM/W White | Description: Colour Temperature can be switched between three settings, Dimmable, 38 Degree Beam Angle, White Finish | Features: Finish: Matt White , Material: Aluminium, Iron, Steel , IP Rating: IP65 , Length: 5cm, Diameter: 9cm, Dimmable: Dimmable , Kelvin: Warm White - Cool White - Daylight 3000-4000-5000 K, Lumens: 500lm, Weight: 0.28kg, Wattage (max) : 6W

See full description
Specifications for Colour Switching Fire Rated Downlight 70mm Cutout 500LM 6W 3000-4000-5000K 38 Beam Dimmable 83LM/W White
  • Length
    5cm
  • IP Rating
    IP65
  • Colour
    White
  • Cutout
    70mm
  • Dimmable
    Yes
  • Maximum Wattage
    6W
  • Finish
    Matt White
  • Colour Temperature
    3000-4000-5000K
  • Beam Angle
    38 Degree
  • Weight
    0.28kg
  • Diameter
    9cm
  • Material
    Aluminium, Iron, Steel
  • Product Type
    Fire Rated Downlight
  • Lumen Output
    500LM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome