Cotswold Lane 2 Light Medium Outdoor Ceiling Chain Lantern Black, E14

Order Code: ZT3324980S

£259.99 Inc VAT (20%)


Description

Cotswold Lane 2 Light Medium Outdoor Ceiling Chain Lantern Black, E14 | Description: The classic styling of this ceiling chain lantern features the look of architectural moulding at the top of each pane of clear bevelled glass. This adds to the more formal, traditional aesthetic of this antique gas lantern-inspired fitting. Made from cast aluminium and finished in Black. Also available in this range; Small Wall Lantern, Half Wall Lantern, Flush Ceiling Mount, Medium Wall Lantern, Medium Pedestal, Medium Pillar, Large Wall Lantern, Large Pedestal, Large Chain Lantern, and Large Post. | Features: Finish: Black, IP Rating: IP23, Height (cm) : 46.4, Width (cm) : 22.9, Max Drop (cm) : 155, No. of Lights: 2, Lamp Type: E14, Wattage (max) : 60, Weight (kg) : 3.6, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Cotswold Lane 2 Light Medium Outdoor Ceiling Chain Lantern Black, E14
  • Lamp Type
    E14
  • IP Rating
    IP23
  • Bulb Included
    No
  • Class
    1 (Earthed)
  • Finish
    Black
  • No. of Lights
    2
  • Weight
    3.6kg
  • Maximum Wattage
    60
  • Height
    46.4cm
  • Max Drop
    155cm
  • Width
    22.9cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome