Cotswold Lane 2 Light Outdoor Flush Ceiling Light Black IP44, E27

Order Code: ZT3324861S

£239.99 Inc VAT (20%)


Description

Cotswold Lane 2 Light Outdoor Flush Ceiling Light Black IP44, E27 | Description: The classic styling of this outdoor flush ceiling mounted light fitting, features the look of architectural moulding at the top of each pane of clear bevelled glass. This adds to the more formal, traditional aesthetic of this antique gas lantern-inspired fitting. Made from cast aluminium, with 2 bulbs and a matt black finish, this flush ceiling light will add class to your outdoor areas. | Features: Finish: Black, IP Rating: IP44, Height (cm) : 16.8, Width (cm) : 29.2, No. of Lights: 2, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 3, Class: 1 (Earthed) , Ceiling Pan Diameter (cm) : 29.2, Bulb Included: No

See full description
Specifications for Cotswold Lane 2 Light Outdoor Flush Ceiling Light Black IP44, E27
  • Width
    29.2cm
  • Maximum Wattage
    60W
  • Weight
    3kg
  • Lamp Type
    E27
  • Bulb Included
    No
  • Class
    1 (Earthed)
  • IP Rating
    IP44
  • Height
    16.8cm
  • Finish
    Black
  • Number of Lights
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome