Dakron 1 Light Outdoor Ceiling Light White IP65, E27

Order Code: ZT3324394S

£113.99 Inc VAT (20%)


Description

Dakron 1 Light Outdoor Ceiling Light White IP65, E27 | Description: This fitting will have a large effect on the outdoor area. The white diffuser allows a large amount of light to shine through it, while the rounded shape of the fitting makes the light spread in all directions as it descends over the area. The white finish of the fitting matches almost any colour scheme, making this a great choice in a number of different settings. is sea side suitable. Class two. IK08. | Features: Finish: White, Material: Opal Polycarbonate, ABS, IP Rating: IP65, Height (cm) : 8.5, Diameter (cm) : 27, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 40, Weight (kg) : 0.92, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Dakron 1 Light Outdoor Ceiling Light White IP65, E27
  • Wattage
    40
  • No. of Lights
    1
  • Bulb Included
    No
  • Weight
    0.92kg
  • Height
    8.5cm
  • Product Type
    Outdoor Ceiling Light
  • Finish
    White
  • Material
    Opal Polycarbonate, ABS
  • Lamp Type
    E27
  • Diameter
    27cm
  • Maximum Wattage
    40W
  • Class
    2 (Double Insulated)
  • IP Rating
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome