Enzo 1 Light Small Outdoor Ceiling Chain Lantern Autumn IP44, E27

Order Code: ZT3322930S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£83.697%


Description

Enzo 1 Light Small Outdoor Ceiling Chain Lantern Autumn IP44, E27 | Description: This is inspired by a romantic lantern design. Blending beauty and durability, the intricately die-cast aluminium construction features graceful scrolls with Old World allure. The rich autumn finish and clear seeded glass meld timeless energy. The range offers an outdoor pendant, pedestal, and a choice of two wall lights. Includes a limited three year anti-corrosion guarantee. The pendant is adjustable in height. | Features: Finish: Autumn, Material: Steel, IP Rating: IP44, Height (cm) : 32.8, Min Height (cm) : 39, Max Height (cm) : 140, Diameter (cm) : 20.3, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 3.6, Class: 1 (Earthed)

See full description
Specifications for Enzo 1 Light Small Outdoor Ceiling Chain Lantern Autumn IP44, E27
  • Class
    1 (Earthed)
  • Maximum Wattage
    100W
  • Lamp Type
    E27
  • Height
    32.8cm - 140cm
  • Finish
    Autumn
  • Weight
    3.6kg
  • Number of Lights
    1
  • Material
    Steel
  • IP Rating
    IP44
  • Diameter
    20.3cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome