Evofire Mini Fire Rated Downlight 45mm Cutout IP65 Satin Nickel Round

Order Code: ZT3324016S

£20.99 Inc VAT (20%)
£21.994.5% off


Description

Evofire Mini Fire Rated Downlight 45mm Cutout IP65 Satin Nickel Round | Description: For MR11 12V GU4 or MR11 240V GU10 lamps, Evolutionary Fire Rated fitting designed by Integral LED, Developed in the UK - Patent GB2557957, Fire Rating 30/60/90 minutes, Ultra-thin 1mm 'blend-in' bezel with a premium finish for an attractive look in any room, Easy to install Loop-in/Loop-out piano-key style terminal block, Lamp and holder not included, | Features: Finish: Satin Nickel , Material: Steel, Glass , IP Rating: IP65 , Depth: 3.85cm, Diameter: 6.4cm, Weight: 0.01kg

See full description
Specifications for Evofire Mini Fire Rated Downlight 45mm Cutout IP65 Satin Nickel Round
  • Material
    Glass
    Steel
  • Finish
    Satin Nickel
  • Product Type
    Fire Rated Downlight
  • Depth
    3.85cm
  • Cutout Size
    45mm
  • IP Rating
    IP65
  • Fire Rating
    30/60/90min
  • Diameter
    6.4cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome