Feiss Galena Outdoor Pendant Ceiling Light Sable, IP44

Order Code: ZT3325606S

£419.99 Inc VAT (20%)


Description

Feiss Galena Outdoor Pendant Ceiling Light Sable, IP44 | Features: Finish: Sable | Material: Steel, Seeded Glass | IP Rating: IP44 | Height: 58.4cm | Min Height: 66.2cm | Max Height: 222.1cm | Width: 33.8cm | Diameter: 33.8cm | Lamp Type: E14 | No. of Lamps: 4 | Bulb Included: No | Wattage (max) : 40W

Specifications for Feiss Galena Outdoor Pendant Ceiling Light Sable, IP44
  • No. of Lamps
    4
  • Lamp Type
    E14
  • Bulb Included
    No
  • Finish
    Sable
  • Material
    Steel, Seeded Glass
  • IP Rating
    IP44
  • Max Height
    222.1cm
  • Min Height
    66.2cm
  • Height
    58.4cm
  • Wattage
    40W
  • Width
    33.8cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome