Feiss Lighthouse Outdoor Flush Textured Black, IP44

Order Code: ZT3326603S

£269.99 Inc VAT (20%)


Description

Feiss Lighthouse Outdoor Flush Textured Black, IP44 | Features: Finish: Textured Black | Material: Aluminium, Steel, Clear Seeded Glass | IP Rating: IP44 | Height: 14.6cm | Width: 25.4cm | Diameter: 25.4cm | Lamp Type: E27 | No. of Lamps: 2 | Bulb Included: No | Wattage (max) : 40W

Specifications for Feiss Lighthouse Outdoor Flush Textured Black, IP44
  • No. of Lamps
    2
  • Lamp Type
    E27
  • Maximum Wattage
    40W
  • Product Type
    Outdoor Flush Light
  • IP Rating
    IP44
  • Bulb Included
    No
  • Height
    14.6cm
  • Width
    25.4cm
  • Finish
    Textured Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome