Feiss Lighthouse Outdoor Pendant Ceiling Light Textured Black, IP44

Order Code: ZT3326844S

£189.99 Inc VAT (20%)


Description

Feiss Lighthouse Outdoor Pendant Ceiling Light Textured Black, IP44 | Features: Finish: Textured Black | Material: Aluminium, Steel, Clear Seeded Glass | IP Rating: IP44 | Height: 24.1cm | Min Height: 32.5cm | Max Height: 188.4cm | Width: 12.1cm | Diameter: 12.1cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Weight: 1.13kg | Wattage (max) : 60W

See full description
Specifications for Feiss Lighthouse Outdoor Pendant Ceiling Light Textured Black, IP44
  • IP Rating
    IP44
  • Min Height
    32.5cm
  • Height
    24.1cm
  • Bulb Included
    No
  • Weight
    1.13kg
  • Wattage
    60W
  • No. of Lamps
    1
  • Finish
    Textured Black
  • Lamp Type
    E27
  • Max Height
    188.4cm
  • Width
    12.1cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome