Firenze Outdoor Chain Lantern, E27

Order Code: ZT3318346S

£239.99 Inc VAT (20%)


Description

Firenze Outdoor Chain Lantern, E27 | Description: The style of this chain lantern is a reminiscent of delicate bluebells, yet has a sturdy, reliable construction. Finished in Black. Also available in this range; Chain Lantern, Wall Lantern, Wall Lantern, Pillar Post, and Lamp Post. | Features: Finish: Black, IP Rating: IP54, Height (cm) : 30, Width (cm) : 26, Max Drop (cm) : 102, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 75

See full description
Specifications for Firenze Outdoor Chain Lantern, E27
  • Maximum Wattage
    75W
  • Width
    26cm
  • IP Rating
    IP54
  • Finish
    Black
  • Product Type
    Outdoor Chain Lantern
  • Height
    30cm
  • No. of Lights
    1
  • Wattage
    75
  • Max Drop
    102cm
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome