Frida Outdoor Surface Mounted Ceiling Light Graphite IP54

Order Code: ZT3324794S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£83.697%


Description

Frida Outdoor Surface Mounted Ceiling Light Graphite IP54 | Features: Finish: Graphite | Material: Die-cast Aluminium | IP Rating: IP54 | Height (cm) : 28 | Width (cm) : 28 | Projection (cm) : 18 | No. of Lights: 1 | Lamp Type: E27 | Dimmable: Yes | Wattage (max) : 100 | Bulb Included: No

Specifications for Frida Outdoor Surface Mounted Ceiling Light Graphite IP54
  • Dimmable
    Yes
  • Material
    Die-cast Aluminium
  • IP Rating
    IP54
  • Finish
    Graphite
  • Maximum Wattage
    100
  • Product Type
    Outdoor Ceiling Light
  • Height
    28cm
  • Bulb Included
    No
  • No. of Lights
    1
  • Projection
    18cm
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome