Glaze Led Resin Flush Ceiling Fitting Black with White Polycarbonate Diffuser IP65

Order Code: ZT3310414S

£124.99 Inc VAT (20%)
£129.993.5% off


Description

Glaze LED Resin Flush Ceiling Fitting Black with White Polycarbonate Diffuser IP65 | Features: Finish: Black with White Polycarbonate Diffuser | IP Rating: IP65 | Projection: 6.5cm | Diameter: 32cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Kelvin: 3000K | Lumens: 1800lm | Wattage (max) : 21W

See full description
Specifications for Glaze Led Resin Flush Ceiling Fitting Black with White Polycarbonate Diffuser IP65
  • IP Rating
    IP65
  • Colour
    Black
  • Maximum Wattage
    21W
  • Bulb Included
    Yes
  • Product Type
    Flush Ceiling Fitting
  • Number of Lamps
    1
  • Diameter
    32cm
  • Projection
    6.5cm
  • Lumen Output
    1800lm
  • Lamp Type
    Integrated LED
  • Colour Temperature
    3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome