Glenbeigh 1 Light Outdoor Globe Ceiling Chain Lantern Black IP44, E27

Order Code: ZT3325264S

£114.99 Inc VAT (20%)


Description

Glenbeigh 1 Light Outdoor Globe Ceiling Chain Lantern Black IP44, E27 | Description: The globe chain lantern is stylish and has been designed to be corrosion proof and impact resistant. Manufactured from Black Polymer with opal polycarbonate diffusers. You can be sure to have a beautiful light fitting paired with excellent build quality. Also available in this range, Wall lantern, Pedestal/porch lantern, Pillar and Lamp post. | Features: Finish: Black, IP Rating: IP44, Height (cm) : 42, Width (cm) : 27, Min Drop (cm) : 53.5, Max Drop (cm) : 73, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 3.3, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Glenbeigh 1 Light Outdoor Globe Ceiling Chain Lantern Black IP44, E27
  • Lamp Type
    E27
  • Weight
    3.3kg
  • IP Rating
    IP44
  • Bulb Included
    No
  • No. of Lights
    1
  • Class
    2 (Double Insulated)
  • Finish
    Black
  • Height
    42cm
  • Maximum Wattage
    100
  • Max Drop
    73cm
  • Min Drop
    53.5cm
  • Width
    27cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome