Goz Led Outdoor Surface Mounted Ceiling Light Dark Grey IP54

Order Code: ZT3324030S

£189.99 Inc VAT (20%)


Description

Goz LED Outdoor Surface Mounted Ceiling Light Dark Grey IP54 | Description: This small fitting is ideal for mounting in multiples to get the optimum effect. The fitting is an outdoor ceiling light which provides extra light with a pleasant ambiance. The cylinder shape of the fitting allows the light to spread in all directions as it descends. The dark grey finish makes the fitting a great choice in an outdoor setting, regardless of the colour scheme. Class one. | Features: Finish: Dark Grey, Material: Die Cast Aluminium, Glass, IP Rating: IP54, Height (cm) : 9.5, Diameter (cm) : 9, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 500, Wattage (max) : 8, Weight (kg) : 0.8, Class: 1 (Earthed)

See full description
Specifications for Goz Led Outdoor Surface Mounted Ceiling Light Dark Grey IP54
  • Lamp Type
    INTEGRATED LED
  • Weight
    0.8kg
  • Diameter
    9cm
  • Class
    1 (Earthed)
  • Height
    9.5cm
  • IP Rating
    IP54
  • Finish
    Dark Grey
  • Colour Temperature
    3000
  • Product Type
    Outdoor Ceiling Light
  • Maximum Wattage
    8
  • Lumen Output
    500
  • Material
    Die Cast Aluminium, Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome