Grund Integrated Led Outdoor Recessed Downlight Ceiling Light Black, IP67

Order Code: ZT3324482S

£144.99 Inc VAT (20%)


Description

Grund Integrated LED Outdoor Recessed Downlight Ceiling Light Black, IP67 | Description: Perfect your outdoor space with the Grund Integrated LED Outdoor Black Recessed Downlight Ceiling Light. Perfect for a little ambiance and helpful illumination, this sleek fixture is finished in black making it very versatile for any decorating scheme. | Features: Material: Aluminum, IP Rating: IP67, Height (cm) : 9.5, Diameter (cm) : 3.7, Lamp Type: INTEGRATED LED, Weight (kg) : 0.09, Bulb Included: Yes, Wattage (max) : 2W, Material: Aluminum, IP Rating: IP67, Height (cm) : 9.5, Diameter (cm) : 3.7, Lamp Type: INTEGRATED LED, Weight (kg) : 0.09, Bulb Included: Yes, Wattage (max) : 2W

See full description
Specifications for Grund Integrated Led Outdoor Recessed Downlight Ceiling Light Black, IP67
  • Bulb Included
    Yes
  • Material
    Aluminum
  • IP Rating
    IP67
  • Maximum Wattage
    2W
  • Colour
    Black
  • Height
    9.5cm
  • Diameter
    3.7cm
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome