Grund Outdoor Recessed Downlight Ceiling Light Black, Led, IP67

Order Code: ZT3324480S

£209.99 Inc VAT (20%)


Description

Grund Outdoor Recessed Downlight Ceiling Light Black, LED, IP67 | Description: Perfect your outdoor space with the Grund Large Integrated LED Outdoor Black Recessed Downlight Ceiling Light. Perfect for a little ambiance and helpful illumination, this sleek fixture is finished in black making it very versatile for any decorating scheme. | Features: Material: Aluminum, IP Rating: IP67, Height (cm) : 9.5, Diameter (cm) : 8, Lamp Type: LED, Weight (kg) : 0.39, Bulb Included: Yes, Wattage (max) : 7W, Material: Aluminum, IP Rating: IP67, Height (cm) : 9.5, Diameter (cm) : 8, Lamp Type: LED, Weight (kg) : 0.39, Bulb Included: Yes, Wattage (max) : 7W

See full description
Specifications for Grund Outdoor Recessed Downlight Ceiling Light Black, Led, IP67
  • Colour
    Black
  • Diameter
    8cm
  • Weight
    0.39kg
  • Bulb Included
    Yes
  • Maximum Wattage
    7W
  • Material
    Aluminum
  • Lamp Type
    LED
  • IP Rating
    IP67
  • Height
    9.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome