Halleron 3 Light Flush Outdoor Ceiling Light Grey IP44, E14

Order Code: ZT3331832S

£259.99 Inc VAT (20%)


Description

Halleron 3 Light Flush Outdoor Ceiling Light Grey IP44, E14 | Description: Unique shapes and patterns are the highlight of the collection. The clean, traditional design reflects its Victorian era inspiration. The fittings are available in a Londonderry finish, creating a perfect fit for any home. The range offers a choice of fittings in different styles and sizes, allowing you to choose the best one for the size of your area, and allowing you to create a matching lighting theme. Includes a three year warranty. | Features: Finish: Grey, Material: Metal, IP Rating: IP44, Height (cm) : 22.9, Width (cm) : 30.5, No. of Lights: 3, Lamp Type: E14, Wattage (max) : 40, Weight (kg) : 5.5, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Halleron 3 Light Flush Outdoor Ceiling Light Grey IP44, E14
  • Material
    Metal
  • Bulb Included
    No
  • Width
    30.5cm
  • Weight
    5.5kg
  • Maximum Wattage
    40W
  • Wattage
    40
  • Finish
    Grey
  • Class
    1 (Earthed)
  • Height
    22.9cm
  • Number of Lights
    3
  • IP Rating
    IP44
  • Lamp Type
    E14