Helmet 2 Light Outdoor Ceiling Light Cream IP44, E27

Order Code: ZT3325532S

£359.99 Inc VAT (20%)


Description

Helmet 2 Light Outdoor Ceiling Light Cream IP44, E27 | Description: For a vintage style ceiling light, the fitting is a great choice. Available in two finishes; cream and antique brown, you are sure to find the best choice to match your colour scheme. The fitting has a cage-like cover which adds to its design as well as serving as a protection for the opal glass diffuser. The ceiling light is a highly effective fitting with a pleasant air. Can be mounted indoors or outdoors. Class two. | Features: Finish: Cream, Material: Metal, Glass, IP Rating: IP44, Height (cm) : 12.4, Diameter (cm) : 29.7, No. of Lights: 2, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 12, Weight (kg) : 1.63, Class: 2 (Double Insulated)

See full description
Specifications for Helmet 2 Light Outdoor Ceiling Light Cream IP44, E27
  • Finish
    Cream
  • Number of Lights
    2
  • Height
    12.4cm
  • Product Type
    Outdoor Ceiling Light
  • Dimmable
    Yes
  • Material
    Glass
    Metal
  • Weight
    1.63kg
  • IP Rating
    IP44
  • Lamp Type
    E27
  • Diameter
    29.7cm
  • Class
    2 (Double Insulated)
  • Maximum Wattage
    12W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome