Karlstad Outdoor Chain Lantern, E27

Order Code: ZT3322916S

£219.99 Inc VAT (20%)


Description

Karlstad Outdoor Chain Lantern, E27 | Description: This outdoor chain lantern is typically Scandinavian in style. Cast from steel with a black finish. Supplied with clear glass housing for the light bulb. Also available in this range; Wall Lantern. | Features: Finish: Black, IP Rating: IP55, Height (cm) : 22, Width (cm) : 27, Max Drop (cm) : 102, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 75

See full description
Specifications for Karlstad Outdoor Chain Lantern, E27
  • Height
    22cm
  • Max Drop
    102cm
  • Maximum Wattage
    75W
  • IP Rating
    IP55
  • Finish
    Black
  • Width
    27cm
  • Lamp Type
    E27
  • Product Type
    Outdoor Chain Lantern
  • No. of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome