Kerry 1 Light Outdoor Coastal Ceiling Chain Lantern Black IP44, E27

Order Code: ZT3329633S

£114.99 Inc VAT (20%)


Description

Kerry 1 Light Outdoor Coastal Ceiling Chain Lantern Black IP44, E27 | Description: The four sided chain lantern is designed to be corrosion proof and impact resistant. Manufactured from black polymer with transparent polycarbonate diffusers. Ideal for tough coastal climatic conditions. Also available in this range, Wall lantern, Pedestal/porch lantern, Flush wall mount, Pillar, and Lamp post. | Features: Finish: Black, IP Rating: IP44, Height (cm) : 51, Width (cm) : 20.5, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 2.9, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Kerry 1 Light Outdoor Coastal Ceiling Chain Lantern Black IP44, E27
  • IP Rating
    IP44
  • Product Type
    Outdoor Ceiling Lantern
  • Bulb Included
    No
  • Class
    2 (Double Insulated)
  • Wattage
    100
  • Lamp Type
    E27
  • Height
    51cm
  • Weight
    2.9kg
  • Width
    20.5cm
  • Finish
    Black
  • Number of Lights
    1
  • Maximum Wattage
    100W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome