Kichler Allenbury Outdoor Pendant Ceiling Light Textured Black, IP44

Order Code: ZT3330395S

£239.99 Inc VAT (20%)


Description

Kichler Allenbury Outdoor Pendant Ceiling Light Textured Black, IP44 | Features: Finish: Textured Black | Material: Weather Resistant Composite, Steel, Aluminium, Glass | IP Rating: IP44 | Height: 36.9cm | Min Height: 36.9cm | Max Height: 82.6cm | Width: 30.5cm | Diameter: 30.5cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 40W

See full description
Specifications for Kichler Allenbury Outdoor Pendant Ceiling Light Textured Black, IP44
  • No. of Lamps
    1
  • Bulb Included
    No
  • Height
    36.9cm
  • Maximum Wattage
    40W
  • Finish
    Textured Black
  • Max Height
    82.6cm
  • IP Rating
    IP44
  • Lamp Type
    E27
  • Width
    30.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome