Kichler Ashland Bay Outdoor Decorative Flush Burnished Bronze, IP44

Order Code: ZT3330495S

£299.99 Inc VAT (20%)


Description

Kichler Ashland Bay Outdoor Decorative Flush Burnished Bronze, IP44 | Features: Finish: Burnished Bronze | Material: Brass, Aluminium, Clear Seeded Glass | IP Rating: IP44 | Height: 15.2cm | Width: 30.5cm | Diameter: 30.5cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Weight: 2.43kg | Wattage (max) : 60W

Specifications for Kichler Ashland Bay Outdoor Decorative Flush Burnished Bronze, IP44
  • Maximum Wattage
    60W
  • Lamp Type
    E27
  • No. of Lamps
    1
  • Product Type
    Outdoor Decorative Flush
  • Material
    Clear Seeded Glass
    Aluminium
    Brass
  • IP Rating
    IP44
  • Weight
    2.43kg
  • Bulb Included
    No
  • Width
    30.5cm
  • Finish
    Burnished Bronze
  • Height
    15.2cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome