Kichler Chance Harbor Outdoor 1 Light Chain Lantern Weathered Zinc IP44

Order Code: ZT4905336S

£249.99 Inc VAT (20%)


Description

Kichler Chance Harbor Outdoor 1 Light Chain Lantern Weathered Zinc IP44 | Description: The Chance Harbor collection displays time-tested style inspired by historic homes. Clear ribbed glass and a Weathered Zinc finish give this collection a look that's full of character and charm. It's a reflection of the past that's ready to welcome guests to your door. | Features: Finish: Weathered Zinc Material: Aluminium Height: 45.70 Min Height: 55.20 Max Height: 211.80 Diameter: 22.10 Lamp Type: E27 Number of Lights: 1 IP Rating: IP44 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 3.78

See full description
Specifications for Kichler Chance Harbor Outdoor 1 Light Chain Lantern Weathered Zinc IP44
  • Lamp Type
    E27
  • Bulb Included
    Yes
  • Weight
    3.78kg
  • Diameter
    22.1
  • Material
    Aluminium
  • IP Rating
    IP44
  • Product Type
    Outdoor Lantern
  • Number of Lights
    1
  • Finish
    Weathered Zinc
  • Maximum Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome