Kichler Chance Harbor Outdoor 1 Light Pedestal Lantern Weathered Zinc IP44

Order Code: ZT4905249S

£259.99 Inc VAT (20%)


Description

Kichler Chance Harbor Outdoor 1 Light Pedestal Lantern Weathered Zinc IP44 | Description: The Chance Harbor collection displays time-tested style inspired by historic homes. Clear ribbed glass and a Weathered Zinc finish give this collection a look that's full of character and charm. It's a reflection of the past that's ready to welcome guests to your door. | Features: Finish: Weathered Zinc Material: Aluminium Height: 55.40 Diameter: 22.10 Lamp Type: E27 Number of Lights: 1 IP Rating: IP44 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 3.04

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome