Kila Dark Grey Surface Mounted Ceiling Lamp Amber 2700K IP65

Order Code: ZT3320954S

£199.99 Inc VAT (20%)


Description

Kila Dark Grey Surface Mounted Ceiling Lamp Amber 2700K IP65 | Description: Add practical and helpful illumination to any outdoor space with the Kila 1-Light Dark Grey and Amber Shade Surface Mounted Ceiling Lamp. It's simple style and outdoor design are great for lighting up an entrance or covered patio area to enjoy the great outdoors any time of the day. | Features: Finish: Dark Grey, IP Rating: IP65, Height: 20cm, Length: 12cm, Depth: 12cm, Diameter: 12cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: Yes - Dimmable Bulbs Required, Weight: 1.04kg, Wattage (max) : 15W

See full description
Specifications for Kila Dark Grey Surface Mounted Ceiling Lamp Amber 2700K IP65
  • Colour Temperature
    2700K
  • Colour
    Amber
  • Finish
    Dark Grey
  • Number of Lamps
    1
  • IP Rating
    IP65
  • Weight
    1.04kg
  • Length
    12cm
  • Bulb Included
    No
  • Lamp Type
    E27
  • Maximum Wattage
    15W
  • Height
    20cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome