Kila Dark Grey Surface Mounted Ceiling Lamp Smoked 2700K IP65

Order Code: ZT3326805S

£199.99 Inc VAT (20%)


Description

Kila Dark Grey Surface Mounted Ceiling Lamp Smoked 2700K IP65 | Description: Add practical and helpful illumination to any outdoor space with the Kila 1-Light Dark Grey and Smoked Shade Surface Mounted Ceiling Lamp. It's simple style and outdoor design are great for lighting up an entrance or covered patio area to enjoy the great outdoors any time of the day. | Features: Finish: Dark Grey, IP Rating: IP65, Height: 20cm, Length: 12cm, Depth: 12cm, Diameter: 12cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: Yes - Dimmable Bulbs Required, Weight: 1.04kg, Wattage (max) : 15W

See full description
Specifications for Kila Dark Grey Surface Mounted Ceiling Lamp Smoked 2700K IP65
  • Finish
    Dark Grey
  • Maximum Wattage
    15W
  • Height
    20cm
  • Colour Temperature
    2700K
  • Bulb Included
    No
  • No. of Lamps
    1
  • Lamp Type
    E27
  • Length
    12cm
  • IP Rating
    IP65
  • Weight
    1.04kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome