Kila Dark Grey Surface Mounted Ceiling Lamp Transparent 2700K IP65

Order Code: ZT3326904S

£179.99 Inc VAT (20%)


Description

Kila Dark Grey Surface Mounted Ceiling Lamp Transparent 2700K IP65 | Description: Add practical and helpful illumination to any outdoor space with the Kila 1-Light Dark Grey and Transparent Shade Surface Mounted Ceiling Lamp. It's simple style and outdoor design are great for lighting up an entrance or covered patio area to enjoy the great outdoors any time of the day. | Features: Finish: Dark Grey, IP Rating: IP65, Height: 20cm, Length: 12cm, Depth: 12cm, Diameter: 12cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: Yes - Dimmable Bulbs Required, Weight: 1.04kg, Wattage (max) : 15W

See full description
Specifications for Kila Dark Grey Surface Mounted Ceiling Lamp Transparent 2700K IP65
  • Length
    12cm
  • Colour Temperature
    2700K
  • No. of Lamps
    1
  • Height
    20cm
  • Maximum Wattage
    15W
  • Lamp Type
    E27
  • Weight
    1.04kg
  • IP Rating
    IP65
  • Finish
    Dark Grey
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome