Kinsale 1 Light Outdoor Coastal Ceiling Chain Lantern Black IP43, E27

Order Code: ZT3329875S

£119.99 Inc VAT (20%)


Description

Kinsale 1 Light Outdoor Coastal Ceiling Chain Lantern Black IP43, E27 | Description: The six sided chain lantern is designed to be corrosion proof and impact resistant. Manufactured from black polymer with transparent polycarbonate diffusers. Ideal for tough coastal climatic conditions. Also available in this range, Wall lantern, Pedestal/porch lantern, Flush wall mount, Pillar, and Lamp post. | Features: Finish: Black, IP Rating: IP43, Height (cm) : 52, Width (cm) : 23, Min Drop (cm) : 63.5, Max Drop (cm) : 73, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 2.8, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Kinsale 1 Light Outdoor Coastal Ceiling Chain Lantern Black IP43, E27
  • Finish
    Black
  • Weight
    2.8kg
  • IP Rating
    IP43
  • Min Drop
    63.5cm
  • Bulb Included
    No
  • Product Type
    Outdoor Ceiling Lantern
  • Height
    52cm
  • Width
    23cm
  • Maximum Wattage
    100
  • No. of Lights
    1
  • Max Drop
    73cm
  • Lamp Type
    E27
  • Class
    2 (Double Insulated)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome