LED Flush Ceiling Light Bulkhead 24W 4000K 1750lm IK09 Matt White IP44

Order Code: ZT3322229S

£33.99 Inc VAT (20%)


Description

LED Flush Ceiling Light Bulkhead 24W 4000K 1750lm IK09 Matt White IP44 | Description: Bulkhead 24W 4000K 1750lm Non Dimmable Matt White - The LED 24W low-energy bulkhead light delivers 1750 lumens, 4000K white colour temperature. Its edge-lit LED design provides a 200 degree wide beam angle and a shadow-free, even light distribution. IP44 Bulkhead is suitable for all indoor areas such as hallways, stairways, walls and ceilings including bathrooms (Zone 2) and covered (sheltered) external areas, such as porches. Engineered from tough, high-grade polycarbonate material. Long life expectancy of 25, 000 hours based on normal usage. | Features: Finish: Matt White, Material: Polycarbonate, IP Rating: IP44, Depth (cm) : 10.2, Diameter (cm) : 35, Lamp Type: LED, Kelvin: 4000, Lumens: 1750, Dimmable: Non-dimmable, Wattage (max) : 24W, Beam Angle: 200, Driver Included: Yes

See full description
Specifications for LED Flush Ceiling Light Bulkhead 24W 4000K 1750lm IK09 Matt White IP44
  • Lumen Output
    1750
  • Beam Angle
    200
  • Lamp Type
    LED
  • Material
    Polycarbonate
  • Dimmable
    Non-dimmable
  • Diameter
    35cm
  • Finish
    Matt White
  • Driver Included
    Yes
  • Maximum Wattage
    24W
  • Colour Temperature
    4000
  • Depth
    10.2cm
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome