Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Ceiling Lights
LED Flush Ceiling Light Bulkhead 24W 4000K 2400lm IK10 3hr Emergency
By Netlighting
Order Code:
ZT3322083S
£111.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
111.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-ceiling-lights/led-flush-ceiling-light-bulkhead-24w-4000k-2400lm-ik10-3hr-emergency/p/ZT3322083S
Add to quotation
View all Outdoor Ceiling Lights
Description
Led Flush Ceiling Light Head 24W 4000K 2400Lm Ik10 3Hr Emergency Matt Black Ip66
Specifications
Specifications for LED Flush Ceiling Light Bulkhead 24W 4000K 2400lm IK10 3hr Emergency
Lamp Type
LED
Colour Temperature
4000K
Diameter
35cm
Lumen Output
2400lm
Finish
Matt Black
Driver Included
Yes
IP Rating
IP66
Beam Angle
120
Maximum Wattage
24W
Depth
10.3cm
Dimmable
Non-dimmable
Material
Polycarbonate
Emergency Function
3hours
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome