Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Ceiling Lights
LED Flush Ceiling Light Bulkhead 24W 4000K 2500lm IK10 IP66
By Netlighting
Order Code:
ZT3322043S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 +
£45.99
8%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-ceiling-lights/led-flush-ceiling-light-bulkhead-24w-4000k-2500lm-ik10-ip66/p/ZT3322043S
Add to quotation
View all Outdoor Ceiling Lights
Description
Led Flush Ceiling Light Head 24W 4000K 2500Lm Ik10 Matt Black Ip66
Tags:
#BulkDiscount
Specifications
Specifications for LED Flush Ceiling Light Bulkhead 24W 4000K 2500lm IK10 IP66
Depth
10.3cm
Driver Included
Yes
Lumen Output
2500
IP Rating
IP66
Beam Angle
120
Lamp Type
LED
Finish
Matt Black
Maximum Wattage
24W
Colour Temperature
4000K
4000
Dimmable
Non-dimmable
Material
Polycarbonate
Diameter
35cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome