Lighthouse 1 Light Small Outdoor Ceiling Chain Lantern Brushed Steel IP44, E27

Order Code: ZT3326790S

£113.99 Inc VAT (20%)


Description

Lighthouse 1 Light Small Outdoor Ceiling Chain Lantern Brushed Steel IP44, E27 | Description: The Outdoor This collection consisted of a solid brass cage with a white diffuser. The range offers a variety of different fittings, allowing you to create a matching lighting theme in the outdoor setting. The triple plated and powder coater lacquer assures the weather resistance and lasting beauty of the fittings. Includes a three year anti-corrosion guarantee, not including when mounted within five miles of the coastline. | Features: Finish: Brushed Steel, Material: Steel, IP Rating: IP44, Height (cm) : 19.6, Min Height (cm) : 39.1, Max Height (cm) : 186.1, Diameter (cm) : 13.4, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 1.25, Class: 1 (Earthed)

See full description
Specifications for Lighthouse 1 Light Small Outdoor Ceiling Chain Lantern Brushed Steel IP44, E27
  • Lamp Type
    E27
  • Number of Lights
    1
  • Max Height
    186.1cm
  • Weight
    1.25kg
  • Material
    Steel
  • Height
    19.6cm
  • IP Rating
    IP44
  • Maximum Wattage
    60W
  • Class
    1 (Earthed)
  • Diameter
    13.4cm
  • Min Height
    39.1cm
  • Finish
    Brushed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome