Lofoten Outdoor Flush Ceiling Light, Flat, Black, IP44, E27

Order Code: ZT3327555S

£449.99 Inc VAT (20%)


Description

Lofoten Outdoor Flush Ceiling Light, Flat, Black, IP44, E27 | Features: Finish: Black | Material: Glass | Material: Steel | IP Rating: IP44 | Height (cm) : 14 | Width (cm) : 3.5 | No. of Lights: 1 | Lamp Type: E27 | Wattage (max) : 15W LED/57W Halogen | Bulb Included: Yes | Weight (kg) : 0.1

Specifications for Lofoten Outdoor Flush Ceiling Light, Flat, Black, IP44, E27
  • No. of Lights
    1
  • Width
    3.5cm
  • Weight
    0.1kg
  • Lamp Type
    E27
  • IP Rating
    IP44
  • Height
    14cm
  • Material
    Steel
    Glass
  • Maximum Wattage
    15W LED/57W Halogen
  • Finish
    Black
  • Bulb Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome