Manhattan 1 Light Outdoor Ceiling Chain Lantern Oil Rubbed Bronze, E27

Order Code: ZT3324038S

£179.99 Inc VAT (20%)


Description

Manhattan 1 Light Outdoor Ceiling Chain Lantern Oil Rubbed Bronze, E27 | Description: This ceiling chain light is a classic update to the traditional train station lantern. The hand-painted oil rubbed bronze finish complements the clean lines of its durable die cast construction. Also available in this range; Small Wall Lantern, Medium Wall Lantern, Large Wall Lantern, and Pedestal | Features: Finish: Oil Rubbed Bronze, IP Rating: IP23, Height (cm) : 30.5, Width (cm) : 18.4, Min Drop (cm) : 35.5, Max Drop (cm) : 134, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 2.6, Class: 1 (Earthed) , Chain or Extension: Supplied with 1000mm of chain.

See full description
Specifications for Manhattan 1 Light Outdoor Ceiling Chain Lantern Oil Rubbed Bronze, E27
  • Min Drop
    35.5cm
  • Width
    18.4cm
  • Finish
    Oil Rubbed Bronze
  • Lamp Type
    E27
  • Product Type
    Ceiling Chain Lantern
  • Class
    1 (Earthed)
  • No. of Lights
    1
  • Maximum Wattage
    100
  • Max Drop
    134cm
  • Weight
    2.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome