Massimo Plus Outdoor Globe Ceiling Light - Opal Matt White Structure

Order Code: ZT4945900S

£119.99 Inc VAT (20%)


Description

Massimo Plus Outdoor Globe Ceiling Light Opal Matt White Structure IP44 | Features: Finish: Opal Matt White Structure | Material: Glass Painted Steel | IP Rating: IP44 | Height: 25cm | Width: 14cm | Depth: 12.5cm | Lamp Type: G9 | No. of Lamps: 1 | Weight: 0.6kg | Wattage (max) : 6W LED

Specifications for Massimo Plus Outdoor Globe Ceiling Light - Opal Matt White Structure
  • No. of Lamps
    1
  • Finish
    Opal Matt White Structure
  • Wattage
    6W LED
  • Height
    25cm
  • Width
    14cm
  • IP Rating
    IP44
  • Material
    Glass Painted Steel
  • Colour
    Opal Matt White
  • Depth
    12.5cm
  • Weight
    0.6kg
  • Lamp Type
    G9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome