Nautic 1 Light Outdoor Flush Light Nickel with Frosted Glass IP54, E27

Order Code: ZT3315214S

£179.99 Inc VAT (20%)


Description

Nautic 1 Light Outdoor Flush Light Nickel with Frosted Glass IP54, E27 | Description: Illuminate your home's exterior and add a welcoming touch with the Nautic 1-Light Nickel Outdoor Flush Light. Finished in classic nickel with frosted glass for soft light this fixture will illuminate an entrance with ease while adding nautical style to your exterior. | Features: Finish: Nickel with Frosted Glass, IP Rating: IP54, Projection (cm) : 21, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 42, Weight (kg) : 1.39, Bulb Included: No

See full description
Specifications for Nautic 1 Light Outdoor Flush Light Nickel with Frosted Glass IP54, E27
  • IP Rating
    IP54
  • Colour
    Nickel
  • Lamp Type
    E27
  • Finish
    Nickel with Frosted Glass
  • Bulb Included
    No
  • Wattage
    42
  • Number of Lights
    1
  • Maximum Wattage
    42W
  • Projection
    21cm
  • Weight
    1.39kg
  • Product Type
    Outdoor Flush Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome