Ntica 1 Light Small Outdoor Ceiling Pendant Light White, Copper, E27

Order Code: ZT3325331S

£159.99 Inc VAT (20%)


Description

Ntica 1 Light Small Outdoor Ceiling Pendant Light White, Copper, E27 | Description: The range is a large outdoor collection. Its rustic design makes it ideal for an old fashioned outdoor setting. Available in a choice of different finishes, sizes and designs, the collection is sure to provide the perfect fittings for a matching lighting theme in your outdoor area. The Bubble glass adds character to the fitting, while allowing the light to shine through and illuminate the area. Class one. | Features: Finish: White, Copper, Material: Glass, Metal, IP Rating: IP33, Height (cm) : 101.5, Shade Diameter (cm) : 26, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 11, Weight (kg) : 1.1, Class: 1 (Earthed)

See full description
Specifications for Ntica 1 Light Small Outdoor Ceiling Pendant Light White, Copper, E27
  • Maximum Wattage
    11W
  • IP Rating
    IP33
  • Number of Lights
    1
  • Weight
    1.1kg
  • Wattage
    11
  • Shade Diameter
    26cm
  • Class
    1 (Earthed)
  • Finish
    White, Copper
  • Height
    101.5cm
  • Lamp Type
    E27
  • Material
    Glass, Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome