Oakmont 3 Light Medium Outdoor Ceiling Chain Lantern Bronze, E14

Order Code: ZT3321593S

£199.99 Inc VAT (20%)


Description

Oakmont 3 Light Medium Outdoor Ceiling Chain Lantern Bronze, E14 | Description: This outdoor lantern collection has an elegant feel which is provided by the smooth bronze patina. The steeply pitched roofline and softly curved glass panels add character to the fitting. The clear seeded glass allows the light to shine through while softening the glare of the light. This range offers a large variety of matching fittings to kit out the entire outdoor area. Includes a three year anti-corrosion guarantee, not including when mounted within five miles of the coastline. | Features: Finish: Bronze, Material: Aluminium, IP Rating: IP23, Height (cm) : 71.8, Max Height (cm) : 229.9, Diameter (cm) : 30.5, No. of Lights: 3, Lamp Type: E14, Wattage (max) : 60, Bulb Included: No, Energy Efficiency: A - E

See full description
Specifications for Oakmont 3 Light Medium Outdoor Ceiling Chain Lantern Bronze, E14
  • No. of Lights
    3
  • Maximum Wattage
    60W
  • Product Type
    Outdoor Ceiling Lantern
  • Lamp Type
    E14
  • Energy Efficiency
    A - E
  • IP Rating
    IP23
  • Bulb Included
    No
  • Diameter
    30.5cm
  • Wattage
    60
  • Material
    Aluminium
  • Max Height
    229.9cm
  • Finish
    Bronze
  • Height
    71.8cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome