Outdoor Pendant - Black with Clear Frosted Acrylic Panels

Order Code: ZT3312956S

£129.99 Inc VAT (20%)


Description

Outdoor Pendant - Black With Clear Frosted Acrylic Panels | Features: Finish: Black, Clear Frosted Pc | Material: Aliminium | IP Rating: IP44 | Height (cm) : 32 | Max Height (cm) : 113 | Width (cm) : 32 | Length (cm) : 32 | Shade Finish: Clear Frosted Pc | Shade Finish: Black | Shade Diameter (cm) : 32 | No. of Lights: 1 | Lamp Type: E27 | Dimmable: Yes, With External Dimmmer | Wattage (max) : 40W | Bulb Included: No

See full description
Specifications for Outdoor Pendant - Black with Clear Frosted Acrylic Panels
  • Finish
    Black, Clear Frosted Pc
  • Height
    32cm
  • Max Height
    113cm
  • IP Rating
    IP44
  • Maximum Wattage
    40W
  • Lamp Type
    E27
  • Product Type
    Outdoor Pendant
  • Bulb Included
    No
  • Dimmable
    Yes, with External Dimmer
  • Material
    Aluminium
  • No. of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome