Plec Led 1 Light Adjustable Outdoor Dome Ceiling Pendant Light Off-White IP44

Order Code: ZT3321339S

£499.99 Inc VAT (20%)


Description

Plec LED 1 Light Adjustable Outdoor Dome Ceiling Pendant Light Off-White IP44 | Description: This is an innovative range with an old-fashioned design. The fittings are available in different styles, and each is offered in two different finishes. The steel fitting, with its PVC diffuser, has a high endurance level, and it has an IP44 rating, which makes it suitable for both indoor and outdoor use. The round shape of the fitting allows the light to shine in all directions. Class two. Also available in a matching wall light. This pendant is adjustable in height using the accordion feature. | Features: Finish: Off-White, Material: Steel, PVC, IP Rating: IP44, Min Height (cm) : 34.5, Max Height (cm) : 64.5, Shade Diameter (cm) : 36.5, No. of Lights: 1, Lamp Type: INTEGRATED LED, Kelvin: 2700, Lumens: 1200, Wattage (max) : 15

See full description
Specifications for Plec Led 1 Light Adjustable Outdoor Dome Ceiling Pendant Light Off-White IP44
  • Material
    PVC
    Steel
  • Number of Lights
    1
  • Min Height
    34.5cm
  • Maximum Wattage
    15W
  • Lumen Output
    1200
    1200lm
  • Finish
    Off-White
  • Wattage
    15
  • IP Rating
    IP44
  • Shade Diameter
    36.5cm
  • Max Height
    64.5cm
  • Colour Temperature
    2700K
    2700
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome