Plec Led 2 Light Double Adjustable Outdoor Ceiling Pendant Bar Light Old Brown IP44

Order Code: ZT3321288S

£899.99 Inc VAT (20%)


Description

Plec LED 2 Light Double Adjustable Outdoor Ceiling Pendant Bar Light Old Brown IP44 | Description: This is an innovative range with an old-fashioned design. The fittings are available in different styles, and each is offered in two different finishes. The steel fitting, with its PVC diffuser, has a high endurance level, and it has an IP44 rating, which makes it suitable for both indoor and outdoor use. The round shape of the fitting allows the light to shine in all directions. Class two. Also available in a matching wall light. This pendant is adjustable in width using the accordion feature. | Features: Finish: Old Brown, Material: PVC, Steel, IP Rating: IP44, Height (cm) : 143.5, Shade Diameter (cm) : 36.5, No. of Lights: 2, Lamp Type: INTEGRATED LED, Kelvin: 2700, Wattage (max) : 15, Weight (kg) : 5.5, Class: 2 (Double Insulated)

See full description
Specifications for Plec Led 2 Light Double Adjustable Outdoor Ceiling Pendant Bar Light Old Brown IP44
  • Maximum Wattage
    15W
  • Shade Diameter
    36.5cm
  • Class
    2 (Double Insulated)
  • Lamp Type
    Integrated LED
  • Height
    143.5cm
  • Number of Lights
    2
  • Material
    Steel
    PVC
  • Colour Temperature
    2700K
  • IP Rating
    IP44
  • Weight
    5.5kg
  • Finish
    Old Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome